Shop UNGER
See all product information
Create Account
High Access Dusting Kit - Complete Solut
- Mfr # HADK2
- Zoro # G124968870
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Disposable
No
Features
Long-Lasting Performance, Need for Ladders, Minimizing the Risk of Falls and Increasing Safety During Maintenance, Versatile Cleaning of High and Hard-to-Reach Areas
Head Material
Handle Color
Grey; Black
Number of Heads Included
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HADK2
- Zoro #
- G124968870
- UPC #
- 761475664769
- Country of Origin
- China
Details
- Item
- High Access Dusting Kit
- Disposable
- No
- Features
- Long-Lasting Performance, Need for Ladders, Minimizing the Risk of Falls and Increasing Safety During Maintenance, Versatile Cleaning of High and Hard-to-Reach Areas
- Head Material
- Handle Color
- Grey; Black
- Number of Heads Included
- 6
- Includes Handle
- Yes
- Handle Style
- Folding
- Compatible Manufacturer Part Number
- CP250, CP370, CP600, ED180, ED370, ED450, ED550, ED600, EZ120, EZ250, EZ400, HH240, TF900
- Handle Material
- Plastic
- Head Color
- Black, Gray
Description
High Access Dusting Kit, Handle Material Plastic, Disposable No, Handle Style Folding, Head Length Not Applicable, Head Width Not Applicable, Number of Heads Included 6, Head Color Black, Gray, Maximum Handle Length Not Applicable, Minimum Handle Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.