Zoro Homepage

High Access Dusting Kit

  • Mfr # HADK2

  • Zoro # G914898202


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length
26 in
Color
Multi
Depth
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HADK2
Zoro #
G914898202
UPC #
-
Country of Origin
China

Dimensions

Length
26 in
Depth
10 in
Width
10 in

Details

Color
Multi

Description

High Access Dusting Kit features all the tools you need to safely dust high-access areas. Convenient, multisurface dusting kit includes a CobWeb Duster Brush, StarDuster Pipe Brush, StarDuster Wall Brush, StarDuster Pro Ceiling Fan Duster, StarDuster ProFlex, nLite Classic Tool Adapter and StarDuster ProFlat/Flex Sleeves. Tools work with Unger extension poles and Pure Water nLite Waterfed Poles none included using the included adapter to clean more than 65' high.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.