Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hold Up Aluminum Tool Rack, 36"

  • Mfr # HU900

  • Zoro # G5883221


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Color
Aluminum/Green
Depth
3.5"
Width
36"
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU900
Zoro #
G5883221
UPC #
761475624541
Country of Origin
Germany

Dimensions

Depth
3.5"
Width
36"
Height
3.5"

Details

Item
Tool Hanger
Tool Storage Type Included
Tool Rack/Rail
Color
Aluminum/Green
Weight
3.406 lbs

Description

Tool Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.