Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, nLite, Plastic, Green

  • Mfr # DLS25

  • Zoro # G808018938


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Plastic
Series
HiFlo nLITE
Overall Length
984 in
Compatible Manufacturer Part Number
UNLK1, UNLK2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLS25
Zoro #
G808018938
UPC #
761475660488
Country of Origin
Germany

Dimensions

Overall Length
984 in
Overall Width
1/2 in

Details

Item
Hose
Color
Green
Material
Plastic
Series
HiFlo nLITE
Compatible Manufacturer Part Number
UNLK1, UNLK2
Product Type
Hose

Description

Hose, Product Type Hose, Color Green, Overall Length 984 in, Overall Width 1/2 in, Compatible Grainger Part Number 801CH8, 801CJ0, Compatible Manufacturer Part Number UNLK1, UNLK2, Series HiFlo nLITE, Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.