Zoro Homepage

INS Channel 14IN w/rubber

  • Mfr # NE350

  • Zoro # G4187797


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Material
Stainless Steel/Rubber
Overall Length
14 in
Color
Black/Silver
Impact Rated
No
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE350
Zoro #
G4187797
UPC #
761475601245
Country of Origin
United States

Dimensions

Overall Length
14 in
Length
14"

Details

Item
Window Squeegee Channel
Material
Stainless Steel/Rubber
Color
Black/Silver
Impact Rated
No

Description

Window Squeegee Channel, Product Type Window Squeegee Channel, Color Black/Silver, Overall Length 14 in, Material Stainless Steel/Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.