Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Janitorial Cart System

  • Mfr # CRTSP

  • Zoro # G815562363


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
23.5 in
Material
Plastic/Aluminum/Microfiber
Overall Depth
19 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRTSP
Zoro #
G815562363
UPC #
761475669023
Country of Origin
China

Dimensions

Overall Width
23.5 in
Overall Depth
19 in
Overall Length
40 in

Details

Item
Janitorial Cart System
Color
Black
Material
Plastic/Aluminum/Microfiber

Description

Janitorial Cart System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.