Zoro Homepage

Locking Cone Adapter, 8 in L

  • Mfr # HFNLC

  • Zoro # G712483402


product price: $21.19
/ea

Key Features

Color
Green
Material
Plastic
Series
nLITE(R)
Overall Width
1 1/2 in
Compatible Manufacturer Part Number
16968, AN60G, CEDUG, COBW0, LWDU0, PFD7G, PXD7G, UC67G, WALB0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFNLC
Zoro #
G712483402
UPC #
761475651820
Country of Origin
Germany

Dimensions

Overall Width
1 1/2 in
Overall Length
8 in

Details

Item
Locking Cone Adapter
Color
Green
Material
Plastic
Series
nLITE(R)
Compatible Manufacturer Part Number
16968, AN60G, CEDUG, COBW0, LWDU0, PFD7G, PXD7G, UC67G, WALB0

Description

Locking Cone Adapter, Product Type Locking Cone Adapter, Color Green, Overall Length 8 in, Overall Width 1 1/2 in, Compatible Grainger Part Number 13R146, 24K357, 3U452, 4GU50, 5DUU0, 5DUU5, 6DTG5, Compatible Manufacturer Part Number 16968, AN60G, CEDUG, COBW0, LWDU0, PFD7G, PXD7G, UC67G, WALB0, Series nLITE(R), Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.