Zoro Homepage

Microfiber Cloth Wipe 15" x 16", Green, 10PK

  • Mfr # MF400

  • Zoro # G3607628


product price: $65.80
/pk 10, $6.58/ea

Key Features

Material
Green
Cleaning Cloth Style
Microfiber
Size
15 in x 16 in
Cleaning Cloth Color
Green
Weight
.16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF400
Zoro #
G3607628
UPC #
761475606202
Country of Origin
China

Dimensions

Size
15 in x 16 in

Details

Item
Microfiber Cloth
Material
Green
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Green
Weight
.16 oz
Suggested Cleaning Application
General Purpose
Series
4000 Heavy Duty
GSM
450
Launderable/Disposable
Launderable
Cleaning Cloth Duty Rating
Heavy Duty
Color
Green
Cleaning Cloth Density
450 g/sq m
Recommended For
Cleaning
Package Type
Pack
Application
Cleaning

Description

Microfiber Cloth, Material Microfiber, Color Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.