Zoro Homepage

Microfiber MicroWipe 16 Inch x 16 Inch

  • Mfr # MF40L

  • Zoro # G507471324


product price: $8.89
/ea

Key Features

Material
micrifiber
Width
4 in
Height
4 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF40L
Zoro #
G507471324
UPC #
-
Country of Origin
China

Dimensions

Size
16 x 15
Width
4 in
Height
4 in
Length
1 in

Details

Item
Microfiber Cloth
Material
micrifiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.