Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monsoon Plus StripWasher Complete with Green Plastic Handle, Green/White Sleeve, 18''Wide Sleeve, 10PK

  • Mfr # UNGMC450

  • Zoro # G712921812


product price: $456.99
/pk 10, $45.70/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
18 in
Squeegee Blade Material
Synthetic Fabric
Includes
T-Bar with Water Wells
Color
Green
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGMC450
Zoro #
G712921812
UPC #
-
Country of Origin
Germany

Dimensions

Squeegee Blade Width
18 in
Handle Length
4 in

Details

Squeegee Blade Material
Synthetic Fabric
Includes
T-Bar with Water Wells
Color
Green
Type
Straight
Handle Material
Plastic

Description

Unger heavy-duty, washer sleeve with extra-long fibers, scrub pad and hook and loop fastening is ideal for cleaning large windows/areas. Woven fabric holds large amounts of water, and the reinforced sewn ends and durable backing provide extended life. Lightweight plastic T-bar has patented water wells for high water retention, reducing number of bucket dips. T-bars support washer sleeves to provide even scrubbing pressure. They can be handheld or pole-mounted for hard-to-reach areas. A T-bar must be used with a window washer sleeve, which saturates and scrubs deposits from window surfaces. The broad contact area washes large surfaces quickly. Strip washer handle included. Fits on all Unger poles with a press fit.


  • Ideal for cleaning large windows/areas.
  • Woven fabric holds large amounts of water.
  • Reinforced sewn ends and durable backing for extended life.
  • T-bar with water wells included.
  • Fits on all UngerĀ® poles with a press fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.