Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MonsoonPlus Strip Washer Pac, 14 in

  • Mfr # MC350

  • Zoro # G1188035


product price: $33.41
/ea
Sold in multiples of 10 for $334.10

Key Features

Material
Fabric
Application
Ideal For Cleaning Large Windows/Areas
Connection Type
Press On
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC350
Zoro #
G1188035
UPC #
703168638169
Country of Origin
Germany

Dimensions

Width
14"

Details

Item
MonsoonPlus Strip Washer Pac, 14 in
Material
Fabric
Application
Ideal For Cleaning Large Windows/Areas
Connection Type
Press On

Description

MonsoonPlus Strip Washer Pac, 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.