Shop UNGER
See all product information
Create Account
8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene
Mfr # COMBR
Zoro # G4052185
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking Swivel
Overall Length
21 in
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COMBR
- Zoro #
- G4052185
- UPC #
- 761475602082
- Country of Origin
- China
Dimensions
- Overall Length
- 21 in
- Overall Width
- 15 in
- Bucket/Pail Width
- 15 in
- Bucket/Pail Length
- 21 in
- Bucket/Pail Height
- 20 in
- Overall Height
- 20 in
- Caster Size
- 3 in
- Bucket Width
- 15 in
- Bucket Depth
- 20 in
- Bucket Length
- 21 in
- Wire Rope Length
- 21 in
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 gal, Bucket Material Polypropylene, Anti-Spill No, Includes Bottom Drain Yes, Bucket Color Red, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 20 in, Bucket Handle Material Steel, Bucket Length 21 in, Bucket Style Dual Compartment, Bucket Width 15 in, Caster Size 3 in, Caster Type Nonmarking Swivel, Color Coding System No, For Use With String Mop, Microfiber Flat Mop, Includes Fill Guide, Includes Bucket Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.