Shop WALTER
See all product information
Create Account
Empty Spray Bottle Coarseb 100
- Mfr # 53L342
- Zoro # G309928149
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Material
Plastic
Application
Accessory
Container Type
Bottle
Size
500 ml / 16.9 oz.
Series
Refillable Trigger Sprayer - CB 100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53L342
- Zoro #
- G309928149
- UPC #
- 662980148624
- Country of Origin
- Canada
- Item
- Spray Bottle
- Material
- Plastic
- Application
- Accessory
- Container Type
- Bottle
- Series
- Refillable Trigger Sprayer - CB 100
Dimensions
- Size
- 500 ml / 16.9 oz.
Description
Practical and sturdy, all bottles are clearly identified with product specific labels showing product features, WHMIS information and directions for use. High-quality, resistant trigger for longest life. Transparent bottle allows you to see product level. Can be refilled hundreds of times.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.