Mop Pad, 20 in L, PK5
- Mfr # EF40M
- Zoro # G416424008
product price:Â
$
111.99
/pk of 5, $22.40/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Series
Excella
Attachment Type
Hook-and-Loop
Overall Length
20 in
Compatible Manufacturer Part Number
EFKT1, EFKT8, SV40G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF40M
- Zoro #
- G416424008
- UPC #
- -
- Country of Origin
- Bangladesh
- Item
- Mop Pad
- Material
- Microfiber
- Series
- Excella
- Attachment Type
- Hook-and-Loop
- Compatible Manufacturer Part Number
- EFKT1, EFKT8, SV40G
- Features
- Color Coding Tabs to Prevent Cross-Contamination
- Antimicrobial
- Yes
- Color
- Gray
Dimensions
- Overall Length
- 20 in
- Overall Width
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
- Fits Chest Size
- Color Coding Tabs to Prevent Cross-Contamination
Description
Mop Pad, Overall Width 20 in, Overall Length 20 in, Color Gray, Material Microfiber, Series Excella, Antimicrobial Yes, Attachment Type Hook-and-Loop, Compatible Grainger Part Number 35Y740, Compatible Manufacturer Part Number EFKT1, EFKT8, SV40G, Features Color Coding Tabs to Prevent Cross-Contamination, Product Type Cleaning Pad, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.