Zoro Homepage

Mopping Floor Cleaning Kit, 24 in

  • Mfr # EFKT2

  • Zoro # G316267231


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Handle Color
Black/Green
Length
51.75 in
Material
Plastic/Aluminum/Microfiber
Depth
3.25 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKT2
Zoro #
G316267231
UPC #
761475656009
Country of Origin
China

Dimensions

Length
51.75 in
Depth
3.25 in
Width
8 in

Details

Item
Mopping Floor Cleaning Kit,24 in
Handle Color
Black/Green
Material
Plastic/Aluminum/Microfiber

Description

Mopping Floor Cleaning Kit,24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.