Zoro Homepage

Mopping Floor Cleaning Pocket Mop Kit

  • Mfr # EFKT5

  • Zoro # G115628202


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Aluminum/Microfiber
Length
54.5 in
Handle Color
Black/Green
Depth
4 in
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKT5
Zoro #
G115628202
UPC #
761475656061
Country of Origin
China

Dimensions

Length
54.5 in
Depth
4 in
Width
9.25 in

Details

Item
Mopping Floor Cleaning Pocket Mop Kit
Material
Plastic/Aluminum/Microfiber
Handle Color
Black/Green

Description

Mopping Floor Cleaning Pocket Mop Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.