Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mopping Floor Finishing Kit, 18 in

  • Mfr # EFKT3

  • Zoro # G115623689


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Handle Color
Black/Green
Material
Plastic/Aluminum/Microfiber
Width
9.25 in
Length
54.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKT3
Zoro #
G115623689
UPC #
761475656023
Country of Origin
China

Dimensions

Depth
4 in
Width
9.25 in
Length
54.5 in

Details

Item
Mopping Floor Finishing Kit,18 in
Handle Color
Black/Green
Material
Plastic/Aluminum/Microfiber

Description

Mopping Floor Finishing Kit,18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.