Zoro Homepage

Mopping System Starter Kit, 18 in

  • Mfr # EFHC1

  • Zoro # G415487837


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Headband Size
18 in
Mop Head Color
Gray
Handle Color
Black/Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHC1
Zoro #
G415487837
UPC #
761475657082
Country of Origin
China

Dimensions

Headband Size
18 in
Mop Head Depth
5 1/8 in
Mop Head Width
18 in
Frame Width
5 in
Frame Depth
5 in
Maximum Handle Length
65 in
Handle Diameter
1 1/2 in
Minimum Handle Length
48 in
Length
52.25 in
Width
8 in
Depth
3.5 in

Details

Mop Head Color
Gray
Handle Color
Black/Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Handle Material
Rubber
Mop End Type
Loop
Mop Style
Flat
Item
S-Handle Spray Mop Kit
Capacity
34 oz
Includes
Bottle, Mop Pad Holder, Offset Pole with Actuator
Antimicrobial
No
Launderable
Yes
Frame Material
Aluminum/Plastic
Features
Deep Cleaning Microfiber Pads (not included) are 80% Lighter than String Mops, Non-Slip, Quick-Change Bottle Maximize Efficiency and Eliminate Buckets
Series
Excella(TM)
Dry Weight
3 lb
Includes Handle
Yes
Frame Color
Green, Black
Connection Thread Type
Standard
Reservoir Capacity
34 oz
Includes Reservoir
Yes
Includes Wet Mop Tailband
No
Compatible Manufacturer Part Number
EF40M
Material
Plastic/Aluminum/Microfiber

Description

S-Handle Spray Mop Kit, Product Type Spray Mop, Mop Connection Type Hook-and-Loop, Mop Head Material Microfiber, Handle Material Rubber, Mop Head Width 18 in, Mop Head Depth 5 1/8 in, Mop Head Color Gray, Handle Color Black, Green, Wringer Type Not Applicable, Includes Reservoir Yes, Reservoir Capacity 34 oz, Dry Weight 3 lb, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 900G97, Compatible Manufacturer Part Number EF40M, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.