Zoro Homepage

Mopping System Starter Straight Kit, 18"

  • Mfr # EFHC2

  • Zoro # G515487812


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Headband Size
18 in
Mop Head Color
Gray
Handle Color
Black/Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHC2
Zoro #
G515487812
UPC #
761475664721
Country of Origin
China

Dimensions

Headband Size
18 in
Mop Head Depth
5 1/8 in
Mop Head Width
18 in
Frame Depth
5 in
Frame Width
5 in
Maximum Handle Length
65 in
Handle Diameter
1 1/2 in
Minimum Handle Length
48 in
Length
52.25 in
Width
8 in
Depth
3.5 in

Details

Mop Head Color
Gray
Handle Color
Black/Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Handle Material
Rubber
Mop End Type
Loop
Mop Style
Flat
Item
Straight Handle Spray Mop Kit
Features
Deep Cleaning Microfiber Pads (not included) are 80% Lighter than String Mops, Non-Slip, Quick-Change Bottle Maximize Efficiency and Eliminate Buckets
Launderable
Yes
Dry Weight
3 lb
Series
Excella(TM)
Includes
Straight Pole with Actuator, Bottle, Mop Pad Holder
Capacity
34 oz
Frame Material
Aluminum/Plastic
Antimicrobial
No
Connection Thread Type
Standard
Includes Wet Mop Tailband
No
Reservoir Capacity
34 oz
Compatible Manufacturer Part Number
EF40M
Frame Color
Green, Black
Includes Reservoir
Yes
Includes Handle
Yes
Material
Plastic/Aluminum/Microfiber

Description

Straight Handle Spray Mop Kit, Product Type Spray Mop, Mop Connection Type Hook-and-Loop, Mop Head Material Microfiber, Handle Material Rubber, Mop Head Width 18 in, Mop Head Depth 5 1/8 in, Mop Head Color Gray, Handle Color Black, Green, Wringer Type Not Applicable, Includes Reservoir Yes, Reservoir Capacity 34 oz, Dry Weight 3 lb, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 900G97, Compatible Manufacturer Part Number EF40M, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.