Zoro Homepage

Nabber, Trigger, Nifty, 36", PK5

  • Mfr # NT090CT

  • Zoro # G6209277


product price: $192.99
/pk 5, $38.60/ea
Free Shipping & Returns

Key Features

Material
Plastic; Aluminum
Color
Green/Silver
Type
Debris Nabber
Features
Lightweight; Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT090CT
Zoro #
G6209277
UPC #
761475626644
Country of Origin
China

Details

Item
Nabber,Trigger,Nifty,36",PK5
Material
Plastic; Aluminum
Color
Green/Silver
Type
Debris Nabber
Features
Lightweight; Durable

Description

Nabber,Trigger,Nifty,36 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.