Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nifty Nabber Trigger Grip, Green

  • Mfr # UNGNT090

  • Zoro # G807202208


product price: $39.19
/ea

Key Features

Material
Aluminum; Plastic
Color
Green/Silver
Features
Lightweight; Durable
Type
Debris Nabber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGNT090
Zoro #
G807202208
UPC #
761475626668
Country of Origin
China

Details

Item
Nifty Nabber Trigger Grip
Material
Aluminum; Plastic
Color
Green/Silver
Features
Lightweight; Durable
Type
Debris Nabber

Description

Nifty Nabber offers an ergonomically designed grip, magnetic tip, and smooth triggerpull action to increase comfort and efficiency Grab and hold for hardtoreach areas or items Access hardtoreach items with a 360degree rotating head Lock head securely in place by pulling trigger and rotating head to desired position Head locks every 90 degrees Grab and hold even the smallest items with the claw's magnetic tip Wideclaw design opens to 5 to make it easy to grab items with large diameters The shaft is designed to decrease fatigue and make waisthigh and overhead use easy Grip is made with glassreinforced plastic for increased durability Shaft is made of durable, lightweight aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.