Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5

  • Mfr # UNGNN400CT

  • Zoro # G802451335


product price:  $217.99
/pk 5, $43.60/ea
Free Shipping & Returns

Key Features

Material
Steel; Rubber
Color
Black W/Green
Type
Debris Nabber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGNN400CT
Zoro #
G802451335
UPC #
761475600385
Country of Origin
China

Details

Item
Nifty Nabber Pro 18" All-purpose Grabber
Material
Steel; Rubber
Color
Black W/Green
Type
Debris Nabber

Description

Nifty Nabber Pro is designed for picking up bottles, debris and out-of-reach items. All-purpose grabber is made of steel and features rubber overmolded steel fingers to pick up trash and other objects. The powerful, gear-driven claws grip small and odd-shaped objects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.