
Ninja Bucket On A Belt Kit 40 degrees 18 Inch
Mfr # 009-09-178
Zoro # G107389777
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Bucket/Pail Height
6 in
Handle
40°
Length
18 in
Width
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009-09-178
Zoro #
G107389777
UPC #
-
Country of Origin
United States
Dimensions
Bucket/Pail Height
6 in
Length
18 in
Width
6 in
Details
Handle
40°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.