Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OmniClean Microfiber Mop Pads, 5PK

  • Mfr # CLMFP

  • Zoro # G014898164


product price: $98.29
/pk 5, $19.66/ea
Free Shipping & Returns

Key Features

Length
16.75 in
Width
7.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLMFP
Zoro #
G014898164
UPC #
-
Country of Origin
China

Dimensions

Length
16.75 in
Width
7.5 in
Depth
2 in

Details

Color
Multi

Description

OmniClean Microfiber Mop Pads are part of the Unger OmniClean professional floor-cleaning system not included that features dual-bucket technology to separate clean and dirty water, ensuring the charge bucket always stays clean. 16'' mop pads are made of durable, 100 percent polyester, 7mm looped pile microfiber and last up to 300 wash cycles. Color-coding tabs prevent cross-contamination. Use these pads with your Unger OmniClean Mop Pad Holder not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.