Zoro Homepage

Original StripWasher Replace Sleeve

  • Mfr # UNG WS450

  • Zoro # G5883145


product price: $22.45
/ea

Key Features

Material
Synthetic Fabric
Application
Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Hook-and-Loop
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNG WS450
Zoro #
G5883145
UPC #
761475631600
Country of Origin
Germany

Dimensions

Width
18"

Details

Item
Original StripWasher Replace Sleeve
Material
Synthetic Fabric
Application
Excellent for Cleaning Windows, Screens, and Dusting
Connection Type
Hook-and-Loop

Description

Strip washer Plush woven synthetic fabric is simultaneously gentle and strong, tackling tough everyday tasks. Excellent for cleaning windows and screens, as well as dusting. Fabric is sturdy, with reinforced zigzag stitching. Machine washable.


  • • The best way to get the most from your Unger® Original Strip Washer®.
  • • Fabric is sturdy and machine washable.
  • • Excellent for cleaning windows and screens, as well as dusting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.