
Original StripWasher Strip Pac, 18'' Blade, 10PK
Mfr # WC450
Zoro # G014897235
product price: $414.99
/pk 10, $41.50/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
3.5 in
Depth
2.5 in
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC450
Zoro #
G014897235
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Width
3.5 in
Depth
2.5 in
Details
Color
Multi
Description
Standard washer sleeve features a versatile design that's perfect for cleaning windows, screens and dusting. Plush, woven, synthetic fabric with hook-and-loop fastening allows easy installation and removal. Reinforced, zigzag stitched ends are gentle yet strong for long-lasting use. Included strip washer handle can be used by hand or connects to a pole to clean hard-to-reach areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.