8" Hook-and-Loop Pad Holder, Silver, Aluminum
Mfr # PHD20
Zoro # G8819431
product price:Â $25.49
/eaKey Features
Connection Type
Hook-and-Loop
Handle Material
Aluminum
Handle Color
Silver
Holder Length
8 in
Holder Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHD20
Zoro #
G8819431
UPC #
761475647328
Country of Origin
China
Dimensions
Holder Length
8 in
Holder Width
8 in
Length
8"
Pad Length
8 in
Details
Connection Type
Hook-and-Loop
Handle Material
Aluminum
Handle Color
Silver
Holder Material
Aluminum
Holder Color
Silver
Item
Pad Holder
Series
SpeedClean Pad Holder
Material
Aluminum
For Use With
22F569
Color
Silver
Compatible Manufacturer Part Number
CK053
Product Type
Pad Holder
Pad Material
Plastic
Description
Pad Holder, Connection Type Hook-and-Loop, Pad Length 8 in, Pad Material Plastic, Product Type Pad Holder, Compatible Grainger Part Number 22F569, Compatible Manufacturer Part Number CK053, Holder Color Silver, Holder Length 8 in, Holder Material Aluminum, Holder Width 8 in, Series SpeedClean Pad Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.