Zoro Homepage

Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN

  • Mfr # UNGTF900

  • Zoro # G501846623


product price: $201.79
/ea
Free Shipping & Returns

Key Features

Handle Length
30 ft
Handle Color
Green
Includes
TelePlus 5-section Modular Extension Pole; Locking Cone
Height
2.3"
Width
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGTF900
Zoro #
G501846623
UPC #
761475604482
Country of Origin
United States

Dimensions

Handle Length
30 ft
Height
2.3"
Width
2.3"

Details

Handle Color
Green
Item
TelePlus 5-section Modular Extension Pole
Includes
TelePlus 5-section Modular Extension Pole; Locking Cone
Features
Comfortable Grip; Lightweight; Flexible
Material
Anodized Aluminum; Plastic
Handle Type
Telescopic
Application
Cleaning
Type
Extension Pole

Description

Flexible, modular system lets you assemble this Tele-Plus 5-Section Pole up to 30' in length. Drawn anodized aluminum pole is lightweight and easy and safe to handle even when assembled to provide maximum reach. Handle grip is ergonomically designed for comfort. The included ErgoTec quick-release locking cone snaps into pole. Attach a wide selection of tools by lock, press fit, Acme thread or snap-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.