Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole, Telescoping, 2-Section, OptiLoc, 8', GN

  • Mfr # UNGEZ250

  • Zoro # G702455563


product price: $70.19
/ea

Key Features

Handle Length
96"
Handle Color
Green
Material
Aluminum
Type
Dust Pole
Features
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGEZ250
Zoro #
G702455563
UPC #
761475604024
Country of Origin
Germany

Dimensions

Handle Length
96"

Details

Handle Color
Green
Item
OptiLoc 8' Telescopic Pole
Material
Aluminum
Type
Dust Pole
Features
Adjustable

Description

Work safely from the ground with this sturdy, two-section telescopic extension pole. It is made of anodized, extruded drawn aluminum with 3-1/2" nylon locking collars and ErgoTec snap-in locking cone for faster and easier tool change. Anti-Slip End Cap helps keep the OptiLoc pole in place when on the ground and protects against damage. Sure Grip Locking Collar is ergonomically designed for comfort, allowing a better grip with cold and wet hands. Use this OptiLoc 2-Section Pole with all Unger High Access and Window Cleaning Tools. Length listed is the extended length. These poles are slightly less than 1/2 of the extended length when compacted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.