Zoro Homepage

Pro Aluminum ACME 58 Squeegee Handle, Gray

  • Mfr # UNGAL14A

  • Zoro # G207198699


product price: $34.95
/ea

Key Features

Material
Aluminum; Zinc
Color
Aluminum
Features
Sturdy; Lightweight
Application
Squeegee
Type
Squeegee Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGAL14A
Zoro #
G207198699
UPC #
761475620024
Country of Origin
Thailand

Dimensions

Broom Handle Length
58"

Details

Item
Pro Aluminum ACME 58" Squeegee Handle
Material
Aluminum; Zinc
Color
Aluminum
Features
Sturdy; Lightweight
Application
Squeegee
Type
Squeegee Handle
Handle Type
Threaded

Description

Sturdy aluminum handle extends your reach up to 58 to easily clean hardtoreach areas Lightweight material prevents fatigue when cleaning for extended periods of time Convenient hangup hole allows quick storage and easy access Threaded zinc alloy tip is designed for use with AquaDozer squeegees sold separately as well as other products with universal sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.