Zoro Homepage

Pro Bucket, 3 gal Capacity, Green, 10PK

  • Mfr # QB12B

  • Zoro # G214897202


product price: $377.99
/pk 10, $37.80/ea
Free Shipping & Returns

Key Features

Color
Multi
Depth
10.5 in
Length
21.5 in
Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB12B
Zoro #
G214897202
UPC #
-
Country of Origin
Germany

Dimensions

Depth
10.5 in
Length
21.5 in
Width
18.25 in

Details

Color
Multi

Description

Pro Bucket holds up to 3 gallons and features a narrow, compact design for ample room to store your tools while you wash windows. Bucket includes a sieve for a washer up to 14'' long, clip to hang your squeegee, two water spouts and internal measuring scale. Ergonomic handle with vertical positioning offers comfort when carrying. Handle can be fixed in place and doesn't fold unintentionally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.