Zoro Homepage

Pro Heavy Duty Bucket, 6 gal Capacity, Green, 5PK

  • Mfr # QB220

  • Zoro # G414897217


product price: $416.99
/pk 5, $83.40/ea
Free Shipping & Returns

Key Features

Color
Green
Length
25.7 in
Width
19.7 in
Depth
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB220
Zoro #
G414897217
UPC #
-
Country of Origin
Canada

Dimensions

Length
25.7 in
Width
19.7 in
Depth
13.5 in

Details

Color
Green

Description

Heavy-duty 6 gallon bucket offers a large footprint for increased stability. Bucket easily accommodates 18'' washers. Rounded pour spouts on two corners make it easy to empty with more control. Ergonomic handle is stiffer and more stable for balance when carrying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.