Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Stainless Squeegee, 12", Lock Handle, BKSR, PK 10

  • Mfr # UNGPR300CT

  • Zoro # G402455788


product price: $227.99
/pk 10, $22.80/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
12"
Material
Stainless Steel; Rubber
Color
Black/Silver
Features
Non-slip Grip; Ergonomic
Type
Squeegee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGPR300CT
Zoro #
G402455788
UPC #
761475100120
Country of Origin
United States

Dimensions

Squeegee Blade Width
12"

Details

Item
12" Pro Stainless Steel Complete Squeegee
Material
Stainless Steel; Rubber
Color
Black/Silver
Features
Non-slip Grip; Ergonomic
Type
Squeegee

Description

Pro Stainless Squeegee features a fast-lock handle and ergonomic rubber grip. It includes notched stainless steel "S" channel and Ergo Tec soft rubber blade. Nonslip rubber grip is ideal for all weather conditions. Squeegee can be used handheld or affixed to Unger telescopic poles for high-access cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.