Zoro Homepage
This item is Discontinued.
Unger , Pro Stainless Steel Squeegee Handle, Rubber Grip, Black/steel, Screw Clamp PR00

, Pro Stainless Steel Squeegee Handle, Rubber Grip, Black/steel, Screw Clamp (Discontinued)

  • Mfr # PR00
  • Zoro # G110833915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR00
Zoro #
G110833915
UPC #
761475613460
Country of Origin
United States

Details

Item
Squeegees
Color
Black
For Use With
Unger Pro Stainless Steel Window Squeegees
Handle Material
Stainless Steel
Handle Type
Grip

Description

Lighter weight yet stronger than brass. Cleans any smooth, flat surface. Fast-lock rubber grip handle, channel and rubber blade. Squeegee Handle. Handle Material: Stainless Steel; Handle Type: Grip; Blade Color: Black; For Use With: Unger Pro Stainless Steel Window Squeegees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.