Zoro Homepage

Pro Window Cleaning Kit

  • Mfr # PWK00

  • Zoro # G7203920


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber; Cellulose Foam; Aluminum With Nylon Locking Collars
Application
Excellent for Cleaning Windows, Screens, and Dusting; Ideal for all Weather Conditions; Compact Scraper for Everyday Use
Squeegee Frame Material
Stainless Steel
Connection Type
Lock on
Width
18"; 14"; 18"; 4"; 8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWK00
Zoro #
G7203920
UPC #
761475600224
Country of Origin
Germany

Dimensions

Width
18"; 14"; 18"; 4"; 8'
Maximum Handle Length
96 in

Details

Item
Pro Window Cleaning Kit
Material
Rubber; Cellulose Foam; Aluminum With Nylon Locking Collars
Application
Excellent for Cleaning Windows, Screens, and Dusting; Ideal for all Weather Conditions; Compact Scraper for Everyday Use
Squeegee Frame Material
Stainless Steel
Connection Type
Lock on
Includes
14 in Stainless-Steel Channel with Rubber Blade, 18 in Strip Washer with Deep-Pile Scrubber, 18 in Stainless-Steel Channel with Rubber Blade, 8.63 in x 2.75 in x 3.88 in Sponge, Opti-Loc Extension Pole (Two-Sections), Stainless-Steel Squeegee Handle, Scraper with Double-Edged Blade
Blade Material
Rubber/Sponge
Frame Material
Stainless Steel
Handle Material
Stainless Steel
Product Type
Window Cleaning Kit
Includes Handle
Yes

Description

Pro Window Cleaning Kit, Includes Handle Yes, Product Type Window Cleaning Kit, Frame Material Stainless Steel, Includes 14 in Stainless-Steel Channel with Rubber Blade, 18 in Strip Washer with Deep-Pile Scrubber, 18 in Stainless-Steel Channel with Rubber Blade, 8.63 in x 2.75 in x 3.88 in Sponge, Opti-Loc Extension Pole (Two-Sections), Stainless-Steel Squeegee Handle, Scraper with Double-Edged Blade, Maximum Handle Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.