Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl. Scraper Blade, 4"L, Carbon, PK25

  • Mfr # TR100

  • Zoro # G2926244


product price: $17.11
/pk 25, $0.68/ea

Key Features

Blade Width
3/4 in
Blade Length
4 in
Blade Material
Steel
Fits Utility Knives Stock No.
EG100, EG150, TM100, TR100, TR150, TX100
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR100
Zoro #
G2926244
UPC #
761475619561
Country of Origin
China

Dimensions

Blade Width
3/4 in
Blade Length
4 in
Length
4 in
Blade Thickness
0.005 in

Details

Item
Replacement Scraper Blade
Blade Material
Steel
Fits Utility Knives Stock No.
EG100, EG150, TM100, TR100, TR150, TX100
Number of Pieces
1
Includes
25pack of Replacement Blades
Includes Blade Dispenser
Yes
For Cutting Rubber
No
For Cutting Plastic
No
For Cutting Cork
No
Number of Blades Included
25
Blade Edge Type
Straight
For Cutting Paper
No
For Cutting Leather
No
Blade Design
16
Compatible with Series
ErgoTec
Blade Tip
Standard
For Cutting Cardboard
No
Compatible with Manufacturer Model Number
EG100/150, EN100/150, TM100, TX100
For Cutting Fabric
No
Compatible Manufacturer Part Number
EG100/150, EN100/150, TM100, TX100
Compatible Manufacturer Model Number
EG100/150, EN100/150, TM100, TX100
For Use With Mfr. Model Number
EG100/150, EN100/150, TM100, TX100
Compatible with Manufacturer Model No.
EG100/150, EN100/150, TM100, TX100
Compatible with Mfr. Model No.
EG100/150, EN100/150, TM100, TX100
For Use with Mfr Model Number
EG100/150, EN100/150, TM100, TX100
Compatible Pump Manufacturer Part Number
EG100/150, EN100/150, TM100, TX100
Compatible Mfr. Model Number
EG100/150, EN100/150, TM100, TX100

Description

Replacement Scraper Blade, Blade Design 16, Blade Edge Type Straight, Blade Length 4 in, Blade Material Steel, Blade Thickness 0.005 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 6FEK9, Compatible with Manufacturer Model Number EG100/150, EN100/150, TM100, TX100, Compatible with Series ErgoTec, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.