Zoro Homepage

Repl. Scraper Blade, 6"L, Carbon, PK25

  • Mfr # TR150

  • Zoro # G4023923


product price: $29.59
/pk 25, $1.18/ea

Key Features

Material
Carbon Steel
Color
Silver
Features
Rust Resistant, Reversible, Durable
FDA Compliant
No
Squeegee Blade Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR150
Zoro #
G4023923
UPC #
761475625067
Country of Origin
China

Dimensions

Squeegee Blade Width
6 in
Length
6"
Width
1.06"
Blade Width
6 in

Details

Item
Replacement Scraper Blade
Material
Carbon Steel
Color
Silver
Features
Rust Resistant, Reversible, Durable
FDA Compliant
No
Application
Replacement Squeegee Scraper Blade
Squeegee Blade Shape
Straight Double
Squeegee Blade Material
Carbon Steel
Color Coding System
No
Squeegee Blade Count
Double
Product Type
Replacement Scraper Blade
Compatible Manufacturer Part Number
EG100/150, EN100/150, TM100, TX100
Blade Shape
Straight
Resistance Properties
Corrosion Resistant
Blade Material
Steel
Reversible
Yes

Description

Replacement Scraper Blade, Product Type Replacement Scraper Blade, Blade Material Steel, Blade Shape Straight, Blade Width 6 in, Color Silver, FDA Compliant No, Compatible Grainger Part Number 1NYH2, 1NYH3, 6FEK9, Compatible Manufacturer Part Number EG100/150, EN100/150, TM100, TX100, Color Coding System No, Resistance Properties Corrosion Resistant, Reversible Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.