Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade for Heavy-Duty Scraper, Carbon Steel, PK10

  • Mfr # HDSB0

  • Zoro # G4079179


product price: $41.55
/pk 10, $4.15/ea

Key Features

Material
Carbon Steel
Width
8"
Application
Unger® HDSS0
Blade Type
Reversible
Weight
0.55 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSB0
Zoro #
G4079179
UPC #
761475626507
Country of Origin
China

Dimensions

Width
8"

Details

Material
Carbon Steel
Application
Unger® HDSS0
Blade Type
Reversible
Weight
0.55 lbs

Description

Unger® Replacement Blade for Heavy-Duty Scraper, Carbon Steel, 10/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.