Replacement Heads for Ergo Toilet-Bowl-Brush System, Red, 10PK
Mfr # BBRHR
Zoro # G316451203
product price: $67.59
/pk 10, $6.76/eaKey Features
Handle Material
Plastic
Bristle Dia.
3.5 in
Brush Dia.
3.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBRHR
Zoro #
G316451203
UPC #
-
Country of Origin
China
Dimensions
Bristle Dia.
3.5 in
Brush Dia.
3.5 in
Details
Handle Material
Plastic
Item
Toilet Wands/Brush Heads
Color
Red
Description
Attaches quickly to handle included in the Ergo Toilet bowl brush sold separately. Unique brush head shape for easier access to hard-to-reach areas, cleans more effectively in less time. Reusable and replaceable nylon heads will not harbor harmful bacteria. Color-coded red for restrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.