Replacement Sleeve, 14"L, Fabric
Mfr # WS350
Zoro # G1280815
product price: $17.65
/eaKey Features
Color
White
Squeegee Blade Width
14 in
Application
Replacement Squeegee Sleeve
Squeegee Blade Shape
Straight
Color Coding System
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS350
Zoro #
G1280815
UPC #
761475631143
Country of Origin
United States
Dimensions
Squeegee Blade Width
14 in
Length
14"
Pad Length
14 in
Details
Item
Replacement Window Washer Sleeve
Color
White
Application
Replacement Squeegee Sleeve
Squeegee Blade Shape
Straight
Color Coding System
No
FDA Compliant
No
For Use With
14" Window Strip Washer
Pad Color
White
Product Type
Window Washing Sleeve
Holder Material
Not Included
Pad Material
Cloth
Compatible Manufacturer Part Number
VP350, WC350
Description
Replacement Window Washer Sleeve, Pad Length 14 in, Pad Material Cloth, Product Type Window Washing Sleeve, Compatible Grainger Part Number 3U428, 3U434, Compatible Manufacturer Part Number VP350, WC350, Holder Material Not Included, Pad Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.