Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Scraper Replacement Blades, #9, Stainless Steel, 100PK

  • Mfr # SRB30

  • Zoro # G016127378


product price: $35.49
/pk 100, $0.35/ea

Key Features

Blade Width
1.5 in
Blade Type
Razor; Scraper
Blade Edge
Straight
Color Family
Silver
For Use With
UngerĀ® SR040, SR500, STMIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB30
Zoro #
G016127378
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
1.5 in

Details

Blade Type
Razor; Scraper
Blade Edge
Straight
Color Family
Silver
For Use With
UngerĀ® SR040, SR500, STMIN
Blade Dispenser Included
Plastic
Blade Number
#9
Material
Stainless Steel
Color
Steel
Item
Scraper Replacement Blades

Description

Sharp, stainless steel razor blades keep your Unger Safety Scraper or Mini Scraper working as well as it did the day you bought it. Convenient clamshell packaging for safety. Easy to replace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.