
Safety Scraper with Lock, 1.5'' Blade, Silver
Mfr # SR50
Zoro # G115140117
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Overall Length
3.7 in
Color
Black
Width
1.7 in
Assembly Required
No
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR50
Zoro #
G115140117
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.7 in
Width
1.7 in
Depth
0.4 in
Details
Color
Black
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Safety Scraper offers a unique locking system to prevent blades from sliding out while working. It uses standard No. 9 1-1/2'' razor blades sold separately. Scraper is made of stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.