Zoro Homepage

SafetyScraper

  • Mfr # SR500

  • Zoro # G3525606


product price: $3.98
/ea
Sold in multiples of 50 for $199.00

Key Features

Blade Width
1.50"
Handle Material
Stainless steel
Includes
Scraper
Number of Pieces
1
Features
Unique locking system that eliminates blades from dangerously slipping out while working
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR500
Zoro #
G3525606
UPC #
761475400343
Country of Origin
United States

Dimensions

Blade Width
1.50"

Details

Item
Scraper
Handle Material
Stainless steel
Includes
Scraper
Number of Pieces
1
Features
Unique locking system that eliminates blades from dangerously slipping out while working
Material
Stainless Steel

Description

Scraper, Product Type Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.