Zoro Homepage

Sanitary Standard Squeegee, 22"

  • Mfr # PM55A

  • Zoro # G7203869


product price: $30.25
/ea

Key Features

Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Connection Type
Threaded
Width
22"
Includes
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM55A
Zoro #
G7203869
UPC #
761475624787
Country of Origin
China

Dimensions

Width
22"
Blade Width
22 in

Details

Item
Sanitary Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Connection Type
Threaded
Includes
Brush
Blade Material
Natural Foam/Rubber
Compatible Manufacturer Part Number
AL14A
Resistance Properties
Chemical Resistant, Corrosion Resistant
Product Type
Squeegee

Description

Sanitary Squeegee, Blade Width 22 in, Product Type Squeegee, Compatible Manufacturer Part Number AL14A, Includes Brush, Resistance Properties Chemical Resistant, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.