Zoro Homepage

Scraper, Stiff, 4", Carbon Steel

  • Mfr # SH00C

  • Zoro # G2881523


product price: $24.02
/ea

Key Features

Blade Length
1 in
Includes
Reversible Carbon Steel Blade
Blade Width
4 in
No. of Edges
1
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH00C
Zoro #
G2881523
UPC #
761475613569
Country of Origin
China

Dimensions

Blade Length
1 in
Blade Width
4 in
Overall Length
7 1/2 in
Handle Length
4 1/2 in

Details

Item
Scraper
Includes
Reversible Carbon Steel Blade
No. of Edges
1
Handle Design
Ergonomic
Blade Material
Carbon Steel
Handle Material
Polypropylene
Blade Type
Standard
Color
Green
Putty Knife/Scraper Blade Flexibility
Stiff
Knife / Scraper Sub-Category
Scrapers
Nonsparking
No
Features
Non-Slip Grip, Reversible Blade
Product Type
Scraper
Application
Use as Hand Held or on Telescopic Poles
Handle Style
Ergonomic
Included Blade Manufacturer Part Number
RB100, RB10C
Non-Sparking Status
No
Replaceable Blade
Replaceable
Blade Flexibility
Stiff
Blade Edge Type
Straight

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 1 in, Blade Material Carbon Steel, Blade Width 4 in, Features Non-Slip Grip, Reversible Blade, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number RB100, RB10C, Includes Reversible Carbon Steel Blade, Overall Length 7 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.