Zoro Homepage

Six Section Water Pole, 336 in L, Blk/Orng

  • Mfr # CF86G

  • Zoro # G308018940


product price: $1,514.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Orange
Material
Carbon
Series
HiFlo nLITE
Grip Material
Carbon
Compatible Manufacturer Part Number
UNLK2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF86G
Zoro #
G308018940
UPC #
761475660907
Country of Origin
Germany

Dimensions

Maximum Telescoping Length
336 in
Minimum Telescoping Length
66 in
Handle Diameter
1 5/8 in

Details

Item
Six Section Pole
Color
Black/Orange
Material
Carbon
Series
HiFlo nLITE
Grip Material
Carbon
Compatible Manufacturer Part Number
UNLK2
Grip Style
Smooth
Product Type
Water Fed Pole
Connection Type
Clamp On

Description

Six Section Pole, Connection Type Clamp On, Material Carbon, Minimum Telescoping Length 66 in, Maximum Telescoping Length 336 in, Connection Thread Type Not Applicable, Handle Diameter 1 5/8 in, Grip Material Carbon, Grip Style Smooth, Color Black/Orange, Compatible Grainger Part Number 801CH8, Compatible Manufacturer Part Number UNLK2, Includes Not Applicable, Product Type Water Fed Pole, Series HiFlo nLITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.