Smart Color Microwipe 4000 Sheets, Red
Mfr # MF40R
Zoro # G3607637
product price: $6.95
/eaSold in multiples of 10 for $69.50
Key Features
Material
Red
Cleaning Cloth Style
Microfiber
Size
15 in x 16 in
Cleaning Cloth Color
Red
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF40R
Zoro #
G3607637
UPC #
-
Country of Origin
China
Dimensions
Size
15 in x 16 in
Details
Item
Microfiber Cloth
Material
Red
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Red
Color
Red
Series
4000 Heavy Duty
Description
Microfiber Cloth, Material microfiber, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.