Zoro Homepage
This item is Discontinued.
Unger Smartcolor Microfiber Wet Mop Heads, Looped, Green DD400

Smartcolor Microfiber Wet Mop Heads, Looped, Green (Discontinued)

  • Mfr # DD400
  • Zoro # G6624129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD400
Zoro #
G6624129
UPC #
761475627948
Country of Origin
China

Dimensions

Length
16"

Details

Handle Material
None
Mop Style
Flat
Item
SmartColor,Dry/Damp,Mop Pad,13.0,Green
Material
microfiber
Series
SmartColor
End Type
Loop
Color
Green
Launderable
Yes
Connection Type
Hook-and-Loop

Description

SmartColor,Dry/Damp,Mop Pad,13.0,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.