Shop UNGER
See all product information
Create Account
SmartColor MicroMop 15.0, 16", Blue, 5PK
Mfr # MM40B
Zoro # G023334356
product price:Â $144.99
/pk 5, $29.00/ea
Free Shipping & Returns
Key Features
Head Length
16 in
Mop Style
Microfiber
Application
Floor Maintenance
Mop Head Color
Blue
Mop Type
Wet Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MM40B
- Zoro #
- G023334356
- UPC #
- 761475613064
- Country of Origin
- China
Dimensions
- Head Length
- 16 in
Details
- Mop Style
- Microfiber
- Item
- Mop Head Pad
- Application
- Floor Maintenance
- Mop Head Color
- Blue
- Mop Type
- Wet Mop
- Launderable
- Yes
- Fits Brand
- Unger
- Mop Head Material
- Microfiber
- Color
- Blue
- For Use With
- Unger SM40G
Description
SmartColor Micro Mops are easy to use, wet or dry, on any stone or tile floor, with or without rough grout lines. Heavy-duty, 15 mm microfiber pile absorbs up to six times its weight in liquid while gliding smoothly across nearly any flat, hard surface. Aggressive cleaning edges allow for a deeper clean, while requiring less water and less effort. These pads make it easy to color-code to specific tasks or areas, minimizing the potential for cross contamination. Machine launderable up to 500 times. For use with Unger SM40G and SM40R mop holders (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.