
SmartColor MicroMop 15.0, Microfiber, Heavy-Duty, 16 x 5, Red, 5PK
Mfr # MM40R
Zoro # G915960908
product price: $157.99
/pk 5, $31.60/ea
Free Shipping & Returns
Key Features
Mop Head Material
Microfiber
Launderable
Yes
For Use With
Unger® SmartColor™ Mop Holders SM40G, SM40R
Mop Type
Wet/Dry Pad
Mop Style
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM40R
Zoro #
G915960908
UPC #
-
Country of Origin
Germany
Details
Mop Head Material
Microfiber
Launderable
Yes
For Use With
Unger® SmartColor™ Mop Holders SM40G, SM40R
Item
Wet/Dry Mop Head Pads
Mop Type
Wet/Dry Pad
Mop Style
Microfiber
Mop Head Color
Red
Application
Floor Maintenance
Description
SmartColor Micro Mops are easy to use, wet or dry, on any stone or tile floor, with or without rough grout lines. Heavy-duty, 15 mm microfiber pile absorbs up to six times its weight in liquid while gliding smoothly across nearly any flat, hard surface. Aggressive cleaning edges allow for a deeper clean, while requiring less water and less effort. These pads make it easy to color-code to specific tasks or areas, minimizing the potential for cross contamination. Machine launderable up to 500 times. For use with Unger SM40G and SM40R mop holders sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.